700723 - LAPP GROUP - 3/0-3C STR BC XLPE | Anixter
700723 | LAPP GROUP

LAPP GROUP | 700723 | 3/0-3C STR BC XLPE TYPE VFD CTS 3 GRDS PVC JKT BLK 2KV 90C TC-ER

  • Manufacturer # 700723
  • Anixter #OLF-812987
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 3/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: COMPOSITE RUBBER
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 3 WIRE
Product Type: VFD
RoHS Compliant: YES
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items