Select Country and Language Europe, Middle East & Africa / English
Change Country
7008LZHIOC062 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7008LZHIOC062 | Fiber Optic Cable, 8 fiber 62.5/125 multimode fiber indoor and outdoor tight-buffered 3.0/1.0 Db/Km 200/500MHz Low Smoke Zero Halogen black jacket

  • Manufacturer # 7008LZHIOC062
  • Anixter #370-900-6LS2-08
All-Dielectric: NO
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 8
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items