Select Country and Language Europe, Middle East & Africa / English
Change Country
7010 | FIRETIDE

FIRETIDE | 7010 | HOTPORT 7010, INDOOR WIRELESS MESH NODE, TRI BAND SPECTRUM 2.4/4.9/5 GHZ, 400MW

  • Manufacturer # 7010
  • Anixter #424454
Device: NODES
Technology: MESH
Description

HotPort 7100, Indoor MIMO-802.11n capable, Dual Radio, Tri Band Spectrum 2.4 GHz/4.9 GHz/5 GHz, 400 mW, Wireless Mesh Node. Includes Power Supply Desktop Brick 12 V DC, 2 meter North America AC power cable, six dual band 2.4 GHz and 5 GHz 3 dBi antenna s, documentation CD and hardware installation guide. Only single radio enabled. Second radio enabling requires purchase of SW-7000-RADIO-1. 11n-MIMO functionality requires purchase of SW-7000-MIMO license

Features
  • Indoor MIMO-802.11n capable,
  • Wireless Mesh Node.
  • Includes Power Supply Desktop Brick 12 V DC,
  • 2 meter North America AC power cable,
  • six dual band 2.4 GHz and 5 GHz 3 dBi antennas,
  • documentation CD and hardware installation guide. single radio enabled. Second radio enabling requires purchase of SW-7000-RADIO-1. 11n-MIMO functionality requires purchase of SW-7000-MIMO license
Applications

Infrastructure mesh technology from Firetide provides municipal, industrial and enterprise users with the bandwidth needed to expand the reach of their existing networks, while adding a variety of fixed and mobile applications: city-wide video surveillance, traffic management and intelligent transportation systems, Wi-Fi access for mobile city workers and wireless broadband for underserved areas. Convenient Upgrade Paths

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items