Select Country and Language Europe, Middle East & Africa / English
Change Country
701K-G | GREENLEE

GREENLEE | 701K-G | Greenlee 701K-G Standard Tone and Probe Tracing Kit

  • Manufacturer # 701K-G
  • Anixter #151298
Speaker: YES
Type: TONE & LOOP CURRENT
Description

Greenlee is proud to introduce fully upgraded versions of its industry standard tone and probe tracing kits. This all-new line of products offer superior tracing for low-Voltage applications such as telephone, data, and security alarm wiring. Essential equipment for the internal wiring technician, the Greenlee tone and probe kits provide the ability to check Voltage on wire pairs as well as generate a tagging tone along the wire, which is then picked up by the tracing probe. Featuring overall improv ed internal circuitry in both the amplifier and the tone generator, all of the new tone and probe kits promise to provide an enhanced customer experience for tracing and identifying single conductors or cables within bundles, either at midpoint or at r emote ends. All of the new tone and probe kits are assembled in the USA and are CE certified. When it comes to superior tracing capability, Greenlee's new tone and probe kits are faster, safer, and easier than ever before.

Features
  • Industry standard tracing for voice, data, and video wiring
  • Identify wires in multi-pair cable
  • Polarity indication of telephone lines
  • Continuity test
  • Adjustable Gain Control
  • Voltage protection
  • Long lasting battery
Tech. Info & Standards

Package : Clamshell Pack
Type : Classic, Standard

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items