Select Country and Language Europe, Middle East & Africa / English
Change Country
7020 | FIRETIDE

FIRETIDE | 7020 | HOTPORT 7020, OUTDOOR WIRELESSMESH NODE, TRI BAND SPECTRUM 2.4/4.9/5 GHZ, 400MW

  • Manufacturer # 7020
  • Anixter #424457
Device: NODES
Technology: MESH
Description

HotPort 7020, Outdoor MIMO-802.11n capable, Dual Radio, Tri Band Spectrum 2.4 GHz/4.9 GHz/5 GHz, 400 mW, Wireless Mesh Node. 5 meter North America AC power cable, six dual band 2.4 GHz and 5 GHz 3 dBi antennas, 3 RJ45 weatherized ethernet connectors do cumentation CD and hardware installation guide. Only single radio enabled. Second radio enabling requires purchase of SW-7000-RADIO-1. 11n - MIMO functionality requires purchase of SW-7000-MIMO license



This part is discontinued by supplier. Use Anter #805861 as suggested replacement.

Features
  • Outdoor MIMO-802.11n capable, Wireless Mesh Node.
  • 5 meter North America AC power cable,
  • Six dual band 2.4 GHz and 5 GHz 3 dBi antennas,
  • 3 RJ45 weatherized ethernet connectors
  • Documentation CD and hardware installation guide
Applications

Designed for seamless indoor and outdoor operation, the HotPort mesh network securely handles concurrent video, voice, and data applications, making it ideal for municipal, public safety, and industrial networks. The meshs self-forming and self-healing properties enable rapid deployment and dependable operation. Firetides AutoMesh(tm) routing protocol manages network load and traffic congestion to optimize mesh-wide performance and capacity.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items