Select Country and Language Europe, Middle East & Africa / English
Change Country
7022 1 055-24 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7022 1 055-24 | 24 PORT PATCH PANEL 8W8P RJ45 SHIELDED CAT 6 KM8 1 U HIGH

  • Manufacturer # 7022 1 055-24
  • Anixter #306434
Category: CAT 6
Color: GREY
Number of Ports: 24
Rack Units: 1
Termination: KRONE
Wiring: A/B UNIVERSAL
Description

P/Panel 1U 24 Port Cat 6 KM8 STP

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items