Select Country and Language Europe, Middle East & Africa / English
Change Country
7022 2 155-24 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7022 2 155-24 | Installed in high-performance networks world wide, the system's design minimizes alien crosstalk and insertion loss and meets the performance requirements of IEEE 802.3an, ISO 11801 Class EA and TIA/EIA-568-B.2-10 standards.

  • Manufacturer # 7022 2 155-24
  • Anixter #365083
Number of Ports: 24
Termination: KRONE
Description

Commscope's F/UTP patch panels can be used in data centers, communications closets and workstations for 10G shielded performance. Installed in high-performance networks worldwide, the system's design minimizes alien crosstalk and insertion loss and mee ts the performance requirements of IEEE 802.3an and ANSI/TIA-568-B.2-10 standards.

Features
  • Mounts in standard EIA 19 in. (482.6 mm) rack
  • Designed specifically to be used with TE Augmented Category 6 STP jack
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items