Select Country and Language Europe, Middle East & Africa / English
Change Country
7023 1 543-25 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7023 1 543-25 | SC(DISCRETE)-SC(DISCRETE) DUPLEX MM 25M 50/125 ORANGE

  • Manufacturer # 7023 1 543-25
  • Anixter #287721
Connector Type: SC - SC
Fiber Type: OM2
Length: 25 M : 82.02 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items