Select Country and Language Europe, Middle East & Africa / English
Change Country
7023 3 224-24 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7023 3 224-24 | FIBRE OPTIC LOOSE TUBE CABLE 24 FIBRE INT/EXT OS1 LSZH DUCTGARDE, BLACK

  • Manufacturer # 7023 3 224-24
  • Anixter #370-500-9LS2OS1-24
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 24
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Description

OS2 LSZH 24f Loose Tube Int/Ext 9/125

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items