Select Country and Language Europe, Middle East & Africa / English
Change Country
7032 1 400-36 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7032 1 400-36 | BLOWN FIBRE TUBE HDPE CABLE 7 WAY, 5MM, 500M REEL

  • Manufacturer # 7032 1 400-36
  • Anixter #367059
Armored: NO
Cable Type: LOOSE TUBE
Fire Rating: GENERAL PURPOSE
Description

Blown Fiber Tube -7 way-5mm (500m Reel)

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items