7033 1 073-08 - COMMSCOPE - Fiber Optic Wall | Anixter
7033 1 073-08 | COMMSCOPE

COMMSCOPE | 7033 1 073-08 | Fiber Optic Wall Outlet, LC Quad, Multimode, White

  • Manufacturer # 7033 1 073-08
  • Anixter #367067
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 4
Termination: LC
Description

WALL OUTLET LC QUAD MMX2

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items