Select Country and Language Europe, Middle East & Africa / English
Change Country
7049 2 875-15 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7049 2 875-15 | 19" 18U WALL MOUNT CABINET 875MM HIGH X 570MM WIDE X 600MM DEEP

  • Manufacturer # 7049 2 875-15
  • Anixter #403716
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 875MM
Overall Width: 570MM
Rack Units: 18U
Seismic Rating: NO
Type: WALL-MOUNT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items