7053 3 131-74 | COMMSCOPE

COMMSCOPE | 7053 3 131-74 | 24-4P FTP SOL BC CAT 5E LSZH GREY JACKET 305M REEL

  • Manufacturer # 7053 3 131-74
  • Anixter #CMZ-00424FTP-5EKR
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Market Name: TRUENET
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items