Select Country and Language Europe, Middle East & Africa / English
Change Country
7053 3 752-55 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7053 3 752-55 | 23AWG 4PR S/FTP CAT7A LSZH ORANGE 8 CORE 1200 MHZ

  • Manufacturer # 7053 3 752-55
  • Anixter #398750
Category: CATEGORY 7
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: ORANGE
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items