Select Country and Language Europe, Middle East & Africa / English
Change Country
7063 2 623-02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 7063 2 623-02 | PATCHCORD, RJ45 - RJ45 UTP, CATEGORY 5E, 1 METRE YL

  • Manufacturer # 7063 2 623-02
  • Anixter #374497
Category: CATEGORY 5E
Color: YELLOW
Connector Type: RJ45 TO RJ45
Harness Type: LINE CORD
Lengths: 1 M : 3.28 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items