Select Country and Language Europe, Middle East & Africa / English
Change Country
70700080-22 | ORTRONICS

ORTRONICS | 70700080-22 | Color-Coded Cable Management Straps, 6 L x .625" W, red

  • Manufacturer # 70700080-22
  • Anixter #185579
Cable Management Type: STRAP/TIE
Cable Mgt Mounting: NON-SPECIFIC
Type: CABLE MANAGEMENT
Description

6" L x .625" W, red, package of 10

Features
  • An organized and versatile solution for management of patch and horizontal distribution cables: Gives additional routing and management capabilities by allowing placement where needed.
  • Hook and loop type closure: Secures and administers cables with no risk of over tightening and damaging the construction of the copper or fiber cable; Easy access for servicing cable plant.
  • Color-coded: Provides an easy way to distinguish cable groups and comply with the 606 labeling standard.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items