70700080-25 | ORTRONICS

ORTRONICS | 70700080-25 | Color-Coded Cable Management Straps, 6 L x .625" W, green

  • Manufacturer # 70700080-25
  • Anixter #519490
Cable Tie Diameter: 6"
Size: 6"
Type: CABLES TIES AND ACCESSORIES
Description

6" L x .625" W, green, package of 10

Features
  • An organized and versatile solution for management of patch and horizontal distribution cables: Gives additional routing and management capabilities by allowing placement where needed.
  • Hook and loop type closure: Secures and administers cables with no
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items