70700084-00 | ORTRONICS

ORTRONICS | 70700084-00 | D-Ring Cable Management Straps, 18 L, Black, Package of 10

  • Manufacturer # 70700084-00
  • Anixter #187676
Cable Management Type: STRAP/TIE
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

Must be a reseller to purchase this product.

Features
  • An organized and versatile solution for management of patch and horizontal distribution cables: Gives additional routing and management capabilities by allowing placement where needed.
  • Hook and loop type closure: Secures and administers cables with no ri
Specifications
  • Length Metric: 457 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items