Select Country and Language Europe, Middle East & Africa / English
Change Country
70700144 | ORTRONICS

ORTRONICS | 70700144 | Plenum-Rated Cable Management Straps, 12L

  • Manufacturer # 70700144
  • Anixter #313955
Cable Management Type: STRAP/TIE
Cable Mgt Mounting: NON-SPECIFIC
Type: CABLE MANAGEMENT
Description

12"L x .5"W, grip range: .75" - 3" diameter

Features
  • Provides an organized solution for the management of cables in plenum rated air handling spaces
  • Reusable, easy to install and will not damage high performance cabling
  • Sold in 20 count rolls that are neat, convenient and quick to use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items