70900020 | ORTRONICS

ORTRONICS | 70900020 | Adhesive Back Magnet, single gang

  • Manufacturer # 70900020
  • Anixter #136341
Description

Adhesive back magnet mounting option for use with single gang surface mount boxes

Features
  • Quick attach magnetic mount solution
  • Magnetic mounting
Specifications
  • Footprint: Surface Houing
  • Width Metric: 878.84 mm
  • Height USA: 3 in.Height Metric: 76.2 mm
  • Magnet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items