7100009014 - 3M - 155 x 225mm AVFN / Maroon | Anixter
7100009014 | 3M

3M | 7100009014 | 155 x 225mm AVFN / Maroon Scotch-Brite Handpad - 7447

  • Manufacturer # 7100009014
  • Anixter #ABHAPAM1550GVF000
Category: PADS
Diameter: NONE
Grit / Grade: VERY FINE
Length: 225MM
Material: FABRIC - ALUMINIUM OXIDE
Product Type: HAND APPLIED - PAD
Spindle / Bore: NONE
Width / Thickness: 155MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items