7100036550 - 3M - 3M SCOTCH-WELD RUBBER | Anixter
7100036550 | 3M

3M | 7100036550 | 3M SCOTCH-WELD RUBBER 1300L 1LTR

  • Manufacturer # 7100036550
  • Anixter #ASADSB1L100913
Application Method: SPREADABLE
Capacity: 1L
Category: SOLVENT BASED ADHESIVES
Color: YELLOW
Container Type: TIN
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - SOLVENT BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: TYPE - POLYCHLOROPRENE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items