7100044324 | 3M

3M | 7100044324 | 3M 201E 36MM X 50M NTRL MASKING TAPE

  • Manufacturer # 7100044324
  • Anixter #ATMASKM360N5000901
Adhesive Type: RUBBER
Category: MASKING TAPES AND SHAPES
Color: NATURAL
Length: 50M
Liner Type: NONE
Product Type: MASKING TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: TEMPORARY
Width: 36MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items