Select Country and Language Europe, Middle East & Africa / English
Change Country
7131431 | GENERAL CABLE

GENERAL CABLE | 7131431 | 23-4P UTP-CMP SOL BC CAT6 FEP/FRPVC BLUE COMMAND LINX6 GENSPEED 6500 RNB

  • Manufacturer # 7131431
  • Anixter #CMP-00424BICC-7RB-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GENSPEED 6500 COMMAND LINX6
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items