72002E - BELDEN - 26-2P 7STR BC PE/PVC FOIL | Anixter
72002E | BELDEN

BELDEN | 72002E | 26-2P 7STR BC PE/PVC FOIL 80% TC BRD PVC JKT BLK CAT5 IND-ETHERNET TYPE B

  • Manufacturer # 72002E
  • Anixter #B72002E
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items