72002NH - BELDEN - 26-2P 7STR BC PE/FRNC | Anixter
72002NH | BELDEN

BELDEN | 72002NH | 26-2P 7STR BC PE/FRNC FOIL 80% TC BRD FRNC JKT BLK CAT 5 IND-ETHERNET TYPE B

  • Manufacturer # 72002NH
  • Anixter #B72002NH
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items