Select Country and Language Europe, Middle East & Africa / English
Change Country
72035 | ROCOL

ROCOL | 72035 | 400ML MOULD RELEASE LUBRICANT SPRAY RS-7 ROCOL 72035

  • Manufacturer # 72035
  • Anixter #CLLUMRM4000003
Capacity: 400ML
Category: LUBRICANTS
Container Type: AEROSOL
Material: SPRAY
Product Type: LUBRICANT - MOULD RELEASE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items