Select Country and Language Europe, Middle East & Africa / English
Change Country
7250037 | GESIPA BLIND RIVETING SYSTEMS

GESIPA BLIND RIVETING SYSTEMS | 7250037 | 14.4V GESIPA ACCUBIRD RIVETER 7250037

  • Manufacturer # 7250037
  • Anixter #PTRIGU120000
Category: RIVETTING GUNS
Power Input: NONE
Power Type: CORDLESS
Product Type: RIVET GUN
Tool Capacity: 3/16
Voltage: 12V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items