Select Country and Language Europe, Middle East & Africa / English
Change Country
727802GNZ20004M | CORNING

CORNING | 727802GNZ20004M | LC Uniboot To SC Duplex Interconnect Cable, 2 Fibers, Riser, FRNC, Single-Mode (OS2), 4 m

  • Manufacturer # 727802GNZ20004M
  • Anixter #570732
Connector Type: LC - OTHER
Fiber Type: OS2
Length: 4 M : 13.12 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • Factory-terminated solutions - Provide consistent quality, ensure system performance and reduce installation time
  • Low insertion loss performance - Allows for more connections in a link when deploying a TIA-942-compliant system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items