Select Country and Language Europe, Middle East & Africa / English
Change Country
729282-6 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 729282-6 | Exceeds all requirements of the last proposals acc. ISO/IEC 11801 for Link Class F / Category 7 prEN 50288-4-1 and E-DIN 44312-5. Appropriate for all expected Multimedia applications. Flammability rated in acc. with IEC 332-1. White RAL 9010.

  • Manufacturer # 729282-6
  • Anixter #CMZ-00423PIMF-8A-S
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items