Select Country and Language Europe, Middle East & Africa / English
Change Country
734A1 0081000 | BELDEN

BELDEN | 734A1 0081000 | Coax Cable, 734A Series, 20 AWG solid .032" bare copper conductor, gas-injected FHDPE insulation, Beldfoil + tinned copper braid shield, PVC jacket, gray

  • Manufacturer # 734A1 0081000
  • Anixter #B734A1
Approx. Wt. lb./1,000 ft.: 33
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor: 20 AWG Solid Copper
Imped. Ohms: 75
Insulation Material (O.D. in.): HDFPE/0.148
Jacket Material Color (O.D. in.): PVC/GRY/0.235
No. of Conductors: 1
Nom. O.D. (in.): 0.235
Notes/Special Features: 1C 734A/D
Number of Conductors: 1 CONDUCTOR
RG Type: DS3/4
Rating: CMR
Shield: Foil + 85% TC Braid
Type: 734
Vendor: Belden
Weight lb./1,000 ft.: 31
_NEC Rating: CMR

20 AWG solid .032" (.81mm) bare copper conductor(s), gas-injected FHDPE insulation, Beldfoil + tinned copper braid shield (85% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items