734C1 0081000 | BELDEN

BELDEN | 734C1 0081000 | COAX 734C 1 CONDUCTOR 75 OHM 20 AWG GRAY RISER AT&T CSPEC

  • Manufacturer # 734C1 0081000
  • Anixter #B734C1
Approx. Wt. lb./1,000 ft.: 30.3
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/SPC
Imped. Ohms: 75
Insulation Material (O.D. in.): GIFHDPE/0.148
Jacket Material Color (O.D. in.): PVC/GRY/0.235
Notes/Special Features: 1C 734C
Number of Conductors: 1 CONDUCTOR
RG Type: DS3/4
Rating: CMR
Shield: Foil + 85% TC Braid
Type: 734
Vendor: Belden
Description

734C Series. 20 AWG solid .032" silver-plated copper conductors, gas-injected FHDPE insulation, Duobond + tinned copper braid shield (85% coverage), inner PVC jacket, overall PVC jacket with ripcord.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items