Select Country and Language Europe, Middle East & Africa / English
Change Country
734C1 | COMMSCOPE CARRIER SOLUTIONS

COMMSCOPE CARRIER SOLUTIONS | 734C1 | 20-1C DS3 COAX-CMR SOL BC FPE/PVC GREY JKT FOIL+80% TC BRD 75 OHM 734

  • Manufacturer # 734C1 | 8242703/10
  • Anixter #9L758001
Approx. Wt. lb./1,000 ft.: 31
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor: 20 AWG Bare Copper
Imped. Ohms: 75
Insulation Material (O.D. in.): FPE/0.150
Jacket Material Color (O.D. in.): PVC/GRY/0.236
Nom. O.D. (in.): 0.236
Notes/Special Features: 1C 734A/D
Number of Conductors: 1 CONDUCTOR
RG Type: DS3/4
Rating: CMR
Shield: Foil + 80% TC Braid
Type: 734
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items