735C8 0082000 | BELDEN

BELDEN | 735C8 0082000 | Coax - 735C* Series 825 AWGHLDPE/FHDLDPE SH PVC FRPVC Gray

  • Manufacturer # 735C8 0082000
  • Anixter #B735C8
Approx. Wt. lb./1,000 ft.: 133
Center Conductor: 26 AWGSilver Plated Copper
Conductor Stranding/Dia. AWG & Type: 1/0.017/25H/SPC
Imped. Ohms: 75
Insulation Material (O.D. in.): FHDPE/0.077
Jacket Material Color (O.D. in.): PVC/GRY/0.482
No. of Conductors: 8
Nom. O.D. (in.): 0.875
Notes/Special Features: 8C 735C
Number of Conductors: 2-12 CONDUCTORS
RG Type: DS3
Rating: CMR
Shield: Duobond + 96% TC Braid
Type: 735
Vendor: Belden
Description

25H AWG solid .017" silver-plated copper conductors, foam HDPE insulation, Duobond + tinned copper braid shield (96% coverage), inner PVC jackets, overall PVC jacket with ripcord.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items