74004PU | BELDEN

BELDEN | 74004PU | 23-4P SOLID BC PE/PVC FOIL 65% TC BRD PUR JKT BLK CAT 7 IND-ETHERNET TYPE A

  • Manufacturer # 74004PU
  • Anixter #B74004PU
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Material: PUR-POLYURETHANE
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items