Select Country and Language Europe, Middle East & Africa / English
Change Country
7401A 0081000 | BELDEN

BELDEN | 7401A 0081000 | 20-3C 10 STR BC PVC PVC JKT GRY 600V 90C UL CSA ROHS

  • Manufacturer # 7401A 0081000
  • Anixter #2FL-2003B
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 20 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Belden Infinity FCC - 1 million flex cycles. Infinity Cable, 3 conductors 20 AWG stranded (10x30) conductors, PVC insulation, PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items