747784-3 | TE-ENERGY

TE-ENERGY | 747784-3 | Hardware (AMPLIMITE); Accessory Type: Jackscrew Thread Size: 4-40 Screw Length: 48.77 mm None Screw Finish Packaging Method: Set of Two

  • Manufacturer # 747784-3
  • Anixter #097865
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Set of Two
  • Product Type Features.Accessory Type: Jackscrew
  • Packaging Features.Packaging Quantity: 50
  • Product Type Features.Body Material: Stainless Steel
  • Product Type Features.Thread Size: 4 - 40
  • Industry Standards.Government/Industry Qualification: No
  • Termination Features.Screw Finish: None
  • Product Type Features.Screw Length (mm [in]): 48.77 [1.920]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items