Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 749805-7 | Db9 Crimp Male Kit with Tin Shell Zinc Diecast Hoods, Contacts And Hdwr RoHS

  • Manufacturer # 749805-7
  • Anixter #329159
No. of Positions: 9
RoHS Compliant: YES
Type: D-SUB DB9
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 9
  • Packaging Features.Packaging Method: Bulk
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Housing Features.Housing Color: Black
  • Housing Features.Connector Style: Plug
  • Product Type Features.Product Type: Connector
  • Contact Features.Contact Type: Pin
  • Product Type Features.Shell Size: 1
  • Packaging Features.Packaging Quantity: 100
  • Body Features.Cable Exit Angle: 180
  • Contact Features.Preloaded: Yes
  • Product Type Features.Body Material: Polypropylene
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Grade: Standard
  • Product Type Features.Grommets: With
  • Product Type Features.Cable Clamp Type: One-Piece Quick Snap
  • Body Features.Cable Insulation Diameter (mm [in]): 4.70 8.13 [0.185 0.320]
  • Housing Features.Housing Material: Nylon, Polyester GF
  • Product Type Features.Product Series: HDP-20 (Crimp Snap)
  • Product Type Features.Shell Type: Full Metal Shell
  • Termination Features.Solder Tail Contact Plating: Tin over Nickel
  • Contact Features.Contact Base Material: Brass
  • Product Type Features.Mating Connector Lock Type: Mounting Holes
  • Product Type Features.Mating Connector Lock: With
  • Contact Features.Contact Plating, Mating Area, Material: Gold Flash
  • Product Type Features.Cable Support Gate Material: Polypropylene
  • Product Type Features.Screw Material: Steel
  • Mechanical Attachment.Mounting Screw Material: Steel
  • Mechanical Attachment.Screw Plating: Zinc
  • Product Type Features.Retainer Clip Material: Stainless Steel
  • Product Type Features.Screws and Retainer Clips: With
  • Product Type Features.Strain Relief Clip Material: Stainless Steel
  • Body Features.Wire Range (mm [AWG]): 0.2 - 0.56 [24-20]
  • Mechanical Attachment.Mounting Screw Plating: Zinc
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items