Select Country and Language Europe, Middle East & Africa / English
Change Country
74F5423 | IBM FTS

IBM FTS | 74F5423 | 2-F JUMPER RISER RATED ESCON DUPLEX TO ST 62,5/125UM 31 M31MT (101.68 FT)

  • Manufacturer # 74F5423
  • Anixter #74F5423
Connector Type: ST COMPATIBLE - ESCON
Fiber Type: OM1
Length: 31 M : 101.71 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items