7502A G7X1000 | BELDEN

BELDEN | 7502A G7X1000 | Coax - 75 Ohm Fex Vision Coax Cable 22 AWG LDHDFPE BRD PVC Blue, Matte

  • Manufacturer # 7502A G7X1000
  • Anixter #B7502A
Approx. Wt. lb./1,000 ft.: 34
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.031/22/SCBeCu
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.146
Jacket Material Color (O.D. in.): PVC/BLU/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.242
Notes/Special Features: BELFLEX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% TC French Braid
Vendor: Belden
Description

22 AWG stranded (19x34) bare copper conductor, foam polyethylene insulation, tinned copper "French Braid" shield (95% coverage), Belflex jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items