7521-09 | JABRA

JABRA | 7521-09 | Jabra Dial 520 OC USB Handset, Single Unit Packaging. Microsoft OC/Lync Certified. Supports Cisco, Avaya, IBM, Skype softphones via Jabra PC Suite

  • Manufacturer # 7521-09
  • Anixter #GEA-GN-5-701
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: YES
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: YES
Redial: NO
Speaker Phone: NO
Technology: DIGITAL DSS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items