Select Country and Language Europe, Middle East & Africa / English
Change Country
75D 2.2/8.8 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 75D 2.2/8.8 | 75 OHM 'BAMBOO' SC 0.067" COAXSEMI-AIR DIELECTIC, MDPE 75D 2.2/8.8 CTR

  • Manufacturer # 75D 2.2/8.8
  • Anixter #322910
Coax Construction: COAXIAL
Coax Type: SPECIAL 75 OHM DESIGNS
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SEMI AIR SPACED
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PE-POLYETHYLENE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: SOLID COPPER TUBE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items