Select Country and Language Europe, Middle East & Africa / English
Change Country
T76-712TF | THOR

THOR | T76-712TF | 38MM BROWN POLYURETHANE FACE INSERT THOR T76-712TF

  • Manufacturer # T76-712TF
  • Anixter #HTHAFIIM380011
Category: HAMMERS
Height / Depth: NONE
Length: NO LENGTH
Material: PLASTIC
Product Type: HAMMER - FACE INSERT - INSERT
Size / Capacity: 38.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items