Select Country and Language Europe, Middle East & Africa / English
Change Country
760033951 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 760033951 | Entrance Protector, Continuity Only, No Protection, For 307 and 309 Connector Blocks

  • Manufacturer # 760033951
  • Anixter #311841
Material ID: 760033951
Test Points: Yes
Type: SOLID STATE
UL Listed Primary (497) or Secondary (497A): P
Vendor: SYSTIMAX Solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items