Select Country and Language Europe, Middle East & Africa / English
Change Country
760060418 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 760060418 | Enclosure, Fiber Wall Mount, Accepts 96F-LC or 48F-SC/ST

  • Manufacturer # 760060418
  • Anixter #370331
Loaded: UNLOADED
Type: WALL-MOUNT
Description

Surface Mount Enclosure configured for four 1000-type Adapter Panels or InstaPATCH Plus Modules

Features
  • Two models are offered, one for four G2 adapter panels or InstaPATCH Plus modules and one for four G2 modular cassettes
  • Security covers for BTW & Patch side
  • User access and behind the wall access are independently secured with separate pad locks (not included)
  • Fiber cable protection on patch side
  • RoloSplice and SpliceWallet kits available
  • Cable Clamp compatible (not included)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items