Select Country and Language Europe, Middle East & Africa / English
Change Country
760074047 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 760074047 | Housing, In-Line, Adapter, MPO (M) to MP (F)

  • Manufacturer # 760074047
  • Anixter #380991
Connector Type: MPO / MTP
Type: COUPLER / ADAPTER
Description

The InstaPATCH Plus Aligned Key MPO Adapter is designed to provide protection when mating an InstaPATCH Plus trunk cable to an InstaPATCH Plus extension cable or ruggedized fanout. The adapter allows for MPO connectivity without using rack units for adapter panels and protects 2 MPO connections. A velcro strip for labels and mounting is included.

Features
  • Allows for MPO connectivity without using rack units or adapter panels, protects two MPO connections
  • Ideal for areas where space is limited
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items