Select Country and Language Europe, Middle East & Africa / English
Change Country
760079004 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 760079004 | 42U 800WX800D 760079004

  • Manufacturer # 760079004
  • Anixter #393199
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 31.5"
Overall Height: 84.28"
Overall Width: 31.5"
Rack Units: 45U
Seismic Rating: NO
Type: FREE-STANDING
Description

Network Frame 42U 800 mm x 800 mm (31.5 in x 31.5 in)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items