Select Country and Language Europe, Middle East & Africa / English
Change Country
760079103 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 760079103 | 42U X 800 - VENTED STEEL DORR 3 POINT LOCK 760079103

  • Manufacturer # 760079103
  • Anixter #369462
Color: BLACK
Door Style: SINGLE
Door Type: VENTED
Type: DOORS
Description

42U x 800 mm (31.5 in) Vented Steel Door - 3 Point Lock

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items