HCM-19-SS-1U-SILVER-EMEA - COMMSCOPE | Anixter
HCM-19-SS-1U-SILVER-EMEA | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | HCM-19-SS-1U-SILVER-EMEA | Patch Cord Management, 1 Rack, 19" Width x 3.2" Depth x 1.7" Height, Plastic/Steel, Silver

  • Manufacturer # HCM-19-SS-1U-SILVER-EMEA | 760172882
  • Anixter #499261
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Type: CABLE MANAGEMENT
Features
  • Includes (4) M6 Cage Nut, (4) M6 x 18 POZI Front Panel Screw, (4) Plastic Cup Washer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items