CCA-CAT6A-LSZH-BLACK-N018 - COMMSCOPE | Anixter
CCA-CAT6A-LSZH-BLACK-N018 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | CCA-CAT6A-LSZH-BLACK-N018 | SYSTIMAX Category 6A U/UTP Cord, LSZH , RJ45 to Ceiling connector, 1.5 ft, black

  • Manufacturer # CCA-CAT6A-LSZH-BLACK-N018 | 760235589
  • Anixter #910621
Category: CATEGORY 6A
Color: BLACK
Connector Type: RJ45 TO OTHER
Lengths: 1.5 FT. : 0.46 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items